Deli Containers - 8 oz

Popular containers for hot sides and cold salads.
  • Microwavable polypropylene. Lightweight and durable.
  • Handles temperatures from 32° to 230°F.
  • FDA and USDA compliant.
  • Lids sold separately.
MODEL
NO.
CAPACITY DIMENSIONS
DIAM. x H
QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
S-24412 8 oz. 1/2 x 3/4" 500 $40 $38  Sub: S-22768 
DIMENSIONS: 
  • Bottom Diameter: 3 7/8"
CAPACITY: 
  • Actual: 11.5 oz
RECYCLING:
  • Recyclable #5
SPECIFICATIONS: 
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
CAPACITY237 ml8 oz.
DIAMETER x HEIGHT11 x 4 cm4 1/2 x 1 3/4"
Add to Shopping List
05/24/2022 07:41:30 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000