LED Flood Lamps - 650 Lumens, Warm

SYLVANIA®

Highly efficient, longer lasting LEDs will reduce energy and maintenance expenses. Uses your existing fixtures.
  • Lights up instantly and stays cool.
  • Maintenance and mercury-free.
  • Last up to 12 times longer than incandescent bulbs.
  • Dimmable.
  • For can and recessed lighting.
  • Recycling Kit available.
E26 MEDIUM BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS INCANDESCENT
EQUIVALENT
LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-24280 BR30 7 65 Watts 650 Warm (2700K) 15,000 12 $6.00 $5.50  ADD
DIMENSIONS:
  • 5 x 3.74" (L x Diam)
USAGE:
  • Not for use in totally enclosed fixtures.
SPECIFICATIONS:
  • 120 V
  • CRI (Color Rendering Index): 90
  • Beam Angle: 110°
  • UL/C-UL
  • Energy Star
  • Vendor ID: LED7BR30DIM927TLRP2
EQUIVALENT:
  • S-21227 BR30 Incandescent Flood Lamp- 65 W
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3000K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3500K - 4100K: Bright white glow. Good for tasks and office environment.
    • 5500K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/27/2022 02:13:07 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000