Shipping Tags - #6, 5 14 x 2 58", Pre-strung, Gray

Create a color code system for shipments and inventory.

Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-2415GRPS 1/4 x 5/8" #6 13
Point
$72.95 $69.95 $64.95 $60.95  ADD
COMPATIBILITY:
  • S-5043 4 x 2 1/2" White Laser Label
  • S-5048 4 x 2 1/2" Color Laser Label
DIMENSIONS:
  • Eyelet Hole: 1/4"
  • String Length: 12"
MATERIAL:
  • String: 100% cotton
FEATURES:
  • Eyelet reinforced with cardstock.
SPECIFICATIONS:
  • 13 point stock is 175 lb card stock.
    • Exception: 15 point stock is 200 lb card stock.
  • Not acid or lignin free.
SPECIFICATIONSMETRICIMPERIAL
SIZE13 x 7 cm5 1/4 x 2 5/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/20/2021 01:02:05 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000