LED Flood Lamps - 1,400 Lumens, Warm

SYLVANIA®

Highly efficient, longer lasting LEDs will reduce energy and maintenance expenses. Uses your existing fixtures.
  • Lights up instantly and stays cool.
  • Maintenance and mercury-free.
  • Last up to 12 times longer than incandescent bulbs.
  • Dimmable.
  • For dock lighting and floodlights. Indoor/outdoor.
  • Use with Dock Lights.
MODEL
NO.
SIZE WATTS INCANDESCENT
EQUIVALENT
LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB ADD TO
CART
1 CASE 3+ CASES
S-23912 PAR38 13.5 100 Watts 1,400 Warm
(3000K)
25,000 12 $18 $17  Mexico 
 Only
 
DIMENSIONS:
  • 5.35 x 4.76" (L x Diam)
SPECIFICATIONS:
  • 100-277 V
  • CRI (Color Rendering Index): 80
  • Beam Angle: 30°
  • Not dimmable
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3000K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3500K - 4100K: Bright white glow. Good for tasks and office environment.
    • 5500K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
09/27/2023 11:00:55 PM; USWEB11 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000