Uline Black Industrial Nitrile Gloves - Powder-Free, 4 Mil, XL

Hides dirt, grease, grime.
  • For mechanics, industrial workers, homeland security.
  • Easy on. Good tactile sensitivity.
  • Beaded cuff.
  • Latex-free.
  • FDA compliant.
  • Use with Glove Dispensers.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL GLOVES/
CARTON
PRICE PER CARTON SIZE ADD TO
CART
S-23309X-S1 Powder-Free 4 100 $22  ADD
DIMENSIONS:
  • Carton: 9.4 x 2.5 x 4.8" (W x H x D)
THICKNESS:
  • Finger: 4.7 mil
  • Palm: 3.4 mil
FEATURES:
  • Textured fingertips
PROPERTIES:
  • Allergy free.
  • Puncture and abrasion resistant.
SPECIFICATIONS:
  • Tested to EN 374 permeation standard.
  • Tested for use with Fentanyl Citrate as per ASTM D6978.
  • Standard EN ISO 374-5:2016
    • Protection against dangerous chemicals & micro-organisms - Part 5.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
05/13/2021 12:01:10 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000