3M 7634NA Safety-Walk - 1" x 15'

Don't miss a step.
  • Economical adhesive tread for ladders, stools and walkways.
  • Pressure-sensitive adhesive bonds on contact.
MODEL
NO.
SIZE COLOR PRICE PER ROLL IN STOCK
SHIPS TODAY
3 6+
S-23298 1" x 15' Black $15 $14  ADD
Ships from Uline CA, IL, TX
DIMENSIONS:
  • Core: 3"
TEMPERATURE:
  • Application (Minimum): 40° F
  • Performance (Maximum): 175° F
USAGE:
  • Easy to cut for a custom fit. 
  • Apply to a clean, dry surface.
  • To smooth out air bubbles, apply with H-5600 3M Safety Walk™ Hand Roller. 
SPECIFICATIONS:
  • Helps meet OSHA and ADA coefficient of friction requirements.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 5 M1" x 15'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/26/2022 03:51:39 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000