3M 2080 Delicate Surface Masking Tape - 34" x 60 yds

DELICATE SURFACES

Protects wallpaper while painting trim.
  • Clean removal up to 60 days.
  • Conforms well around curves and irregular surfaces.
  • Withstands temperatures up to 100°F.
  • Purple washi paper backing with acrylic adhesive.
  • Paint Brushes and Accessories available.
22 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72 144+
S-23239 3/4" x 60 yds. 3.3 32 8 $7.10 $6.75 $6.55 $5.95  Temp Unavailable 
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 3M does not provide an official shelf life.
FEATURES:
  • For smooth and lightly textured surfaces.
USAGE:
  • Use on wood floors, cabinets and freshly painted walls.
  • Allow tape to set for 60 minutes before painting.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS84 Microns3.3 Mil
WEIGHT/CASE3.6 Kg8 lbs.
Add to Shopping List
06/26/2022 01:16:37 AM; USWEB26 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000