Dixie® Paper Cold Cups - 9 oz

Sturdy paper cups for breakrooms, cafés.
  • Easy to grip. Won't slip.
  • Broad bottom reduces tip-overs.
MODEL
NO.
STYLE SIZE DESCRIPTION QTY./
CASE
PRICE PER CASE ADD TO
CART
1 3 5+
S-23227 Pathways 9 oz. Poly Coated 2,400 $180 $170 $160  ADD
DIMENSIONS:
  • Height: 3 3/4"
  • Diameter:
    • Top: 3"
    • Bottom: 2"
PACKAGING:
  • 24 Sleeves; 100 Cups per sleeve.
USAGE:
  • Only for cold liquids.
SPECIFICATIONSMETRICIMPERIAL
SIZE266 ml9 oz.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
06/01/2020 09:21:49 PM; USWEB6 -0-0/0.0-1