3M 101+ General Purpose Masking Tape - 1" x 60 yds

Hang office fliers on walls and bulletin boards.
  • Natural crepe paper backing with rubber adhesive.
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-23163 1" x 60 yds. 5.1 36 11 $3.05 $2.90 $2.80 $2.60  ADD
Ships from Uline CA, IL, PA
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5.7"
SHELF LIFE:
  • 12 months from date of shipment.
TEMPERATURE:
  • Maximum: 150° F
USAGE:
  • Indoor general purpose.
  • Light duty use.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 55 M1" x 60 yds.
THICKNESS130 Microns5.1 mil
WEIGHT/CASE5 kg11 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/27/2021 01:48:48 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000