Microflex® LifeStar EC Nitrile Gloves - Powder-Free, Large

EXAM GRADE

Protect yourself. Fentanyl-resistant gloves for EMS and first responders.
  • Dual-color liner, white exterior shows blood, blue interior reveals rips or tears.
  • 12" glove with extended beaded cuff.
  • Textured fingertips for secure grip.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL GLOVES/
CARTON
PRICE PER CARTON SIZE IN STOCK
SHIPS TODAY
2 10+
S-23140-L Powder-Free 6 100 $31 $29  ADD
DIMENSIONS:
  • Carton: 10.63 x 5.12 x 3.15" (W x H x D)
THICKNESS:
  • Finger: 8.5 mil
  • Palm: 6.0 mil
PROPERTIES:
  • Latex and allergy free.
  • Puncture and abrasion resistant.
SPECIFICATIONS:
  • Meets ASTM D6978 standard to protect against fentanyl.
  • Meets NFPA 1999-2013 standard protective clothing for emergency medical services.
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/19/2021 09:04:13 AM; USWEB7 -0-0/0.0-1