Magnetic Hook

Hang it where you need it. Organize your work space for safety and efficiency.
  • Hang anything and everything - from light tools to cords.
  • Use on steel cabinets, machinery and warehouse racks.
  • Super-strong rare earth magnets.
  • Corrosion resistant.
MODEL
NO.
DESCRIPTION SIZE
(DIAM.)
CAPACITY
(LBS.)
PRICE EACH (MIN. 2) ADD TO
CART
2 6 12+
S-23105 Hook 1/4" 70 $12 $11 $10  Sub: S-23104 
DIMENSIONS:
  • Overall Height (Flat on Wall): 1 1/4"
  • Projection: 2 1/4"
  • Hook:
    • Height: 1 1/4"
    • Width: 1/4"
MATERIAL:
  • Neodymium magnet
CAPACITY:
  • Capacity listed in the chart is the weight needed to pull magnet straight off the surface.
    • Shear force (amount of force needed to slide magnet parallel along the surface) is approximately half the listed capacity.
    • Paint/coating and its thickness will decrease the listed capacity.
SPECIFICATIONSMETRICIMPERIAL
SIZE3 cm1 1/4" Diam.
CAPACITY32 kg70 lbs.
Add to Shopping List
10/21/2021 04:08:20 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000