"Magnetic Media/Do Not X-Ray" Label - 3 x 5"

Ensure proper handling. Eliminate tedious handwritten instructions.
  • Recommended for pallets and large packages.
  • Pressure sensitive fluorescent labels stand out and get noticed.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5 10 25+
S-2303 3 x 5" 500 OVERSTOCK SALE!  $12
Regular Price $32
   Terms of Sale
ADD
DIMENSIONS:
  • Core: 3"

MATERIAL:
  • Adhesive: Permanent
  • Matte finish paper stock

STYLE:
  • Corners: Square


SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 13 cm3 x 5"
S-2303 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 02:07:31 AM; USWEB6 -0-0/0.0-1