Glossy Gift Boxes - 6 x 6 x 6", Lime Green

CHIPBOARD

Straight from Park Avenue! Sophisticated and stylish for high-end shoppers.
  • High gloss exterior. One piece, easy construction.
  • Ships flat to save on freight.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-23007LIME 666" Bowl 100 21 OVERSTOCK SALE!  $36
Regular Price $61
   Terms of Sale
 ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart. 
  • Outside: 6 1/ 16 x 6 1/8 x 6 1/16"
THICKNESS:
  • .022 caliper stock
SPECIFICATIONS:
  • FDA/USDA compliant
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H15 x 15 x 15 cm6 x 6 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/07/2022 02:10:31 AM; USWEB25 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000