Glossy Gift Boxes - 4 x 4 x 2", Red

CHIPBOARD

Straight from Park Avenue! Sophisticated and stylish for high-end shoppers.
  • High gloss exterior. One piece, easy construction.
  • Ships flat to save on freight.

Option is unavailable; the next option is selected
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-23005R 4 x 4 x 2" Novelties 100 6 $31 $29 $27  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart. 
  • Outside: 4 1/16 x 4 1/8 x 2"
THICKNESS:
  • .022 caliper stock
SPECIFICATIONS:
  • USDA/FDA Compliant 
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT10 x 10 x 5 cm4 x 4 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/19/2021 04:59:44 AM; USWEB7 -0-0/0.0-1