Black Hi-Vis Deluxe Safety Vest - S/M

Hide the dirt and grime and still be seen.
  • Recommended for security staff and law enforcement.
  • Polyester mesh with zipper closure.
  • 2 inside, 4 outside pockets and mic tab.
  • Machine washable.
MODEL
NO.
DESCRIPTION SIZE PRICE EACH ADD TO
CART
1 12 24+
S-22908-S Deluxe Vest Small/Medium $22 $20 $18  ADD
DIMENSIONS:
  • Pockets:
    • Inside: 7 x 6 1/2"
    • Outside Bottom (Including Flap): 7 x 9"
    • Left Chest (Including Flap): 4 x 8"
    • Right Chest: 5 1/2 x 6"
    • Pencil: 1 1/4 x 4 3/4"
SIZE:
  • Chest: 36 - 42"
TYPE: 
  • O (Off-road)
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/21/2020 04:02:42 PM; USWEB6 -0-0/0.0-1