White Packer Bottles - 8 oz

Wide mouth for easy filling of tablets and capsules.
  • For pharmaceuticals and nutritional supplements.
  • Lightweight and durable HDPE bottle.
  • Caps included.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE ADD TO
CART
1 CASE 3+ CASES
S-22898 8 oz. 1/2" 45/400 48 $.59 $.56  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1 13/16"
    • Height: 7/16"
COMPATIBILITY: 
  • Shrink Bands:
    • 1" Clear, Perf: S-12230
    • 1" Clear, Non-Perf: S-12221
    • 2" Clear, Perf: S-18627
    • Black: S-17670
    • Safety: S-16285
CAPACITY:
  • 225 cc
MATERIAL:
  • Cap: Polyethylene foam liner
USAGE:
  • Not leakproof
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Bottle & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
OPENING DIAMETER38 mm1 1/2"
PARTS:
  • S-22902 Polypropylene Caps - 45/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
05/13/2021 07:53:44 PM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000