Uline Secure Grip Nitrile Gloves in a Bucket Refill Bag - Black, 2XL

INDUSTRIAL

Get a grip! Easily handle greasy tools and parts when doing maintenance and repairs.
  • Raised diamond texture on fingers and palms.
  • Beaded cuff.
    Uline Secure Grip™ Nitrile Gloves
  • Latex and powder-free.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION MIL GLOVES/
BAG
PRICE PER BAG COLOR SIZE ADD TO
CART
1 2+
S-22784GBL2X Refill Bag 8 300 $95 $90  Sub: S-16767XX 
THICKNESS:
  • Finger: 10.3 mil
  • Palm: 8.5 mil
PROPERTIES:
  • Allergy free
  • Puncture and abrasion resistant.
SPECIFICATIONS: 
  • Standard EN ISO 374-5:2016
    • Protection against dangerous chemicals & micro-organisms - Part 5.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS203 Micron8 Mil
Add to Shopping List
01/20/2022 10:52:12 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000