Uline Secure Grip Nitrile Gloves in a Bucket - Black, 2XL

INDUSTRIAL

Get a grip! Easily handle greasy tools and parts when doing maintenance and repairs.
  • Portable and convenient. Holds 6 times more gloves than a carton.
  • Raised diamond texture on fingers and palms.
  • Beaded cuff.
    Uline Secure Grip™ Nitrile Gloves
  • Latex and powder-free.
  • Refill Bags available.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL GLOVES/
BUCKET
PRICE PER BUCKET COLOR SIZE ADD TO
CART
1 2+
S-22784BL-2X Bucket 8 300 $140 $135  Sub: S-141792X-S1 
THICKNESS:
  • Finger: 10.3 mil
  • Palm: 8.5 mil
PROPERTIES:
  • Allergy free
  • Puncture and abrasion resistant.
SPECIFICATIONS: 
  • Standard EN ISO 374-5:2016
    • Protection against dangerous chemicals & micro-organisms - Part 5.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS203 Micron8 Mil
Add to Shopping List
05/18/2021 08:13:32 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000