Heavy-Duty Deli Containers - 16 oz

From freezer to microwave in one extra-strong container.
  • Heavyweight polypropylene. Dishwasher safe.
  • Handles temperatures from 0° to 250°F.
  • FDA and USDA compliant.
  • Leak-resistant lids included.
MODEL
NO.
CAPACITY DIMENSIONS
DIAM. x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-22770 16 oz. 1/2 x 3" 240 $60 $57  ADD
DIMENSIONS:
  • Outside With Lid:
    • Top Diameter (Actual): 4 5/8"
    • Bottom Diameter: 3 1/2"
  • Inside Without Lid:
    • Top Diameter: 4 1/4"
    • Bottom Diameter: 3 3/8"
MATERIAL:
  • Lid: LDPE (Low Density Polyethylene)
TEMPERATURE: 
  • Container: 0° - 250° F 
  • Lid: 0° - 180° F 
  • Temperature performance may vary depending on application.
RECYCLING:
  • Container: Recyclable #5
  • Lid: Recyclable #4
USAGE: 
  • Lid is not microwave safe.
SPECIFICATIONS: 
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
CAPACITY473 ml16 oz.
DIAMETER x HEIGHT11 x 8 cm4 1/2 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/28/2021 11:48:59 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000