Hi-Vis Universal Spill Kit - 55 Gallon Drum

Bright lime color stands out in the darkest warehouses.
  • For medium spills in machine shops and warehouses.

    55-Gallon Kit Includes:
    • (50) 15 x 19" Pads
    • (4) 3" x 12' Socks
    • (8) 18 x 18" Pillows
    • (1) pair Nitrile Gloves
    • (1) Emergency Handbook
    • (1) pair Goggles
    • (5) Disposal Bags
MODEL
NO.
DESCRIPTION ABSORPTION
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-22746 55-Gallon Drum 41 gallon $390 $370  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Drum:
    • Outside: 24 x 39 1/2" (D x H)
    • Inside: 22 1/8 x 39 3/8" 
    • Diameter:
      • Top: 22 5/8"
      • Bottom: 19 1/2"
SHELF LIFE:
  • 1 year
  • Five years if kept in a clean, temperate controlled environment.
FEATURES:
  • Drum: Chemical resistant HDPE (High Density Polyethylene)
  • Gloves:
    • Size: Large/X-Large
    • Length: 13"
    • 11 mil unlined, powder-free
  • Pads: Heavy Duty
  • Socks: Heavy Duty
SPECIFICATIONS:
  • UN Rating: HM-181 1H2/X57/S
  • DOT 49 CFR 173.12(b)
  • FDA 21 CFR 177.1520 (Food grade quality)
  • X and Y-rated for packaging groups I, II and III
  • Helps comply with 40 CFR 112.7 SPCC planning.
  • Contain UV inhibitors.
  • Certified to ship by land, sea or rail.
  • Not OSHA approved.
SPECIFICATIONSMETRICIMPERIAL
Description208 L55 gal.
Absorption Capacity155 L41 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/17/2021 01:50:44 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000