Circle Inventory Control Labels - "2020", 2"

Simplify inventory and quality control operations with these labels.
  • Pressure-sensitive paper with permanent adhesive.
MODEL
NO.
SIZE WT./
ROLL
PRICE PER ROLL OF 500 IN STOCK
SHIPS TODAY
1 5 10+
S-22565 2" Circle .5 lb. $23 $20 $18  ADD
DIMENSIONS:
  • Core: 3"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte finish 
  • Adhesive: Acrylic
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Application: -20° to 150° F
  • Performance: -30° to 150° F
COMPATIBILITY:
  • Works with H-1276 and H-1981 Automatic Label Dispensers.
SPECIFICATIONSMETRICIMPERIAL
SIZE51 mm Circle2" Circle
WEIGHT/ROLL227 g.5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
03/03/2021 06:08:43 AM; USWEB8 -0-0/0.0-1