Translucent Cups - 9 oz

Smart economical choice when volume matters. Sturdy, shatterproof.
  • Double sidewall ridges for extra strength.
  • Smooth rolled rim for drinking comfort.
MODEL
NO.
SIZE DESCRIPTION QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-22541-S1 9 oz. Translucent 2,500 $191 $181  ADD
DIMENSIONS:
  • Height: 3 3/4"
  • Diameter:
    • Top: 3 1/8"
    • Bottom: 2"
MATERIAL:
  • Polystyrene
COMPATIBILITY:
  • Works with H-1352 Stainless Steel Paper Cup Dispenser.
PACKAGING:
  • 25 Sleeves; 100 Cups per sleeve.
SPECIFICATIONS:
  • Meets FDA 21, 177.1640 (PS)
SPECIFICATIONSMETRICIMPERIAL
SIZE266 ml9 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/03/2022 03:29:05 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000