Double Wall Dome Jars Bulk Pack - 4 oz, White

Cosmetic-style jars for expensive moisturizers, creams and pomade.
  • Wide mouth for easy filling and product removal.
  • Chemical-resistant polypropylene.
  • FDA compliant.
  • Lined caps are included.

Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR COLOR IN STOCK
SHIPS TODAY
S-22465B-W 4 oz. 1/2" 70/400 200 $.63  ADD
DIMENSIONS:
  • Cap Height: 5/8"
COMPATIBILITY:
MATERIAL:
  • Cap:
    • Polypropylene with polyethylene foam liner.
    • Liner: FDA compliant
TEMPERATURE:
  • Jar: 32° - 130° F
  • Cap: 32° - 190° F
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Screw-on cap.
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not USDA Approved.
SPECIFICATIONSMETRICIMPERIAL
SIZE118 ml4 oz.
OPENING DIAMETER64 mm2 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/28/2021 11:21:39 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000