Stretch Fabric Table Cover - 6' Rectangle, White

Sleek, sexy and formfitting.
  • Sophisticated style for weddings and tradeshows.
  • 4-way stretch polyester/spandex blend. Reinforced foot pockets hold cloth down.
  • Wrinkle resistant.
  • Machine washable.
  • Stretch Fabric Trash Can Covers available.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
W x L x H
SHAPE FITS
TABLE
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
S-22320W 30 x 72 x 29" Rectangle 72 x 30" $37 $34  ADD
MATERIAL:
  • Polyester: 88%
  • Spandex: 12%
  • Fabric Weight: 280 GSM 
CLEANING INSTRUCTIONS:
  • Gentle wash at low temperature.
SPECIFICATIONSMETRICIMPERIAL
WEIGHT X LENGTH X HEIGHT76 x 183 x 74 cm30 x 72 x 29"
FITS TABLE183 x 76 cm72 x 30"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/23/2021 07:38:47 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000