3M 3071 Machine Length Tape - 2" x 1,000 yds

Sticks tight to recycled, corrugated cartons.
  • Tough polypropylene backing resists splitting and tearing.
  • Hot melt adhesive.
  • For machine use only. Not compatible with hand held dispensers.
22 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 12 24+
S-22252 Clear 2" x 1,000 yds. 2.1 6 30 $35 $34 $33  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 10 1/2"
MATERIAL:
  • Adhesive: Hot melt
  • Film: BOPP (Biaxially Oriented Polypropylene)
  • Latex free
SHELF LIFE:
  • 18 months from date of manufacture.
SPECIFICATIONS:
  • FDA Approved for indirect food contact.
  • Adhesion to Steel: 45 oz/in
  • Elongation: 160%
  • Holding Power: 5,000+ minutes
SPECIFICATIONSMETRICIMPERIAL
SIZE51 mm x 914 M2" x 1,000 yds
MIL53 Micron2.1 Mil
LBS./ CASE14 Kg30 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/28/2021 03:28:20 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000