Glossy Stand-Up Barrier Pouches with Window - 6 x 11 x 3", Black

Airtight zippered display pouches lock in freshness.
  • Window provides a sneak peek at what's inside.
  • Thick barrier material protects items from moisture, gas and odor.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.
MODEL
NO.
COLOR OUTSIDE DIMENSIONS
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
S-22244BL Black 6 x 11 x 3" 12 oz. 5.0 1,000 $262 $252 $236  ADD
DIMENSIONS:
  • Usable: 5 3/8 x 9 x 2 1/2" (W x H x D)
  • Window: 3 3/4 x 2 9/16" (W x H)
  • Label Area: 5.43 x 4.13" (W x H)
MATERIAL:
  • KPET/VMPET/PE
TEMPERATURE:
  • Performance: 32° - 140° F
FEATURES:
  • Can be sealed with all poly bag sealers.
CAPACITY:
  • Capacity (Holds) listed in the chart is an approximation based on testing with coffee beans. 
  • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Recycled Content: 0%
  • Not recyclable 
  • Not biodegradable
USAGE:
  • Leakproof for water.
  • Not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT x DEPTH15 x 28 x 8 cm6 x 11 x 3"
HOLDS340 g12 oz.
THICKNESS127 Micron5.0 mil
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/17/2020 11:57:27 PM; USWEB7 -0-0/0.0-1