Charmin® Toilet Tissue

Squeezably soft®.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE ADD TO
CART
1 2 3+
S-22080 Charmin® 3.9 x 4" 142 48 $68 $66 $64  ADD
DIMENSIONS:
  • Core Diameter: 1 5/8"
  • Roll Diameter: 4 1/2"
FEATURES:
  • Unscented
  • Septic safe
RECYCLING:
  • Recycled Content: 0%
STYLE:
  • Charmin® Ultra Soft
PACKAGING:
  • Packs of 4 wrapped in clear plastic.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE99 x 102 mm3.9 x 4"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/25/2020 10:43:06 PM; USWEB7 -0-0/0.0-1