Rust-Oleum® Gallon Striping Paint - Yellow

Bulk size for big jobs.
  • Use in parking lots and stadiums. Roll or brush on stripes.
  • Up to 450' of 4" stripe per can.
  • Dries incredibly fast, traffic-ready in 30 minutes.
  • Water based formula is environmentally friendly.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
QTY./
CTN.
PRICE PER CAN COLOR IN STOCK
SHIPS TODAY
2 4 6+
S-22066Y Rust-Oleum® Paint 1 Gal. 20 2 $37 $35 $33  ADD
SOLD IN CARTON QUANTITIES
APPLICATION:
  • Air and Surface Temperature: 50° - 90° F
  • Surface temperature at least 5° over the dew point.
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal.
WEIGHT9 Kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/27/2021 02:59:48 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000