Uline Heavy Duty Spray Adhesive - Low VOC, 12 oz

High strength for wood, glass, plastic or leather.
  • Reformulated to have lower volatile organic compound (VOC) content.
  • Excellent for adhering polyurethane or rubber foams to other packing materials. Just spray and stick.
  • Compliant with VOC regulations in all 50 states. Meets CARB/OTC requirements.
    Free Offer
    FREE SPRAY CAN GUN WITH ORDER OF
    24 OR MORE CANS OF ULINE SPRAY ADHESIVE.
MODEL
NO.
DESCRIPTION NET OZ./
CAN
CANS/
CASE
PRICE PER CAN (MINIMUM 2) IN STOCK
SHIPS TODAY
2 6 12 24 48+
S-22044 Heavy Duty Low VOC 12 12 $9.00 $8.50 $8.00 $7.50 $7.00  ADD
MATERIAL:
  • Permanent Adhesive: Rubber based
SHELF LIFE:
  • 1 year from date of manufacture.
TEMPERATURE:
  • Storage: 60° - 90° F 
    • Not to exceed 110° F.
    • Do not store in direct sunlight.
  • Operating: 50° - 90° F
APPEARANCE:
  • Spray Pattern: Web
COLOR:
  • Water white
USAGE:
  • Very fast tack time.
  • Bonds foam to foam and foam to fabric.
  • Excellent for particle board, cardboard, metal and fiberglass.
  • Covers approximately 110 to 120 sq ft.
  • Drying Time: 30 - 45 seconds; 2 minutes of open time
SPECIFICATIONS:
  • VOC: 38%
SHIPPING:   
  • Cannot ship via air.  
  • Cannot ship ground or air to Alaska, Hawaii, Puerto Rico, & US Virgin Islands.  
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/16/2021 12:28:16 PM; USWEB6 -0-0/0.0-1