Kid Alert

Keep kids safe.
  • Recommended for schools and neighborhoods.
  • Bright green body and red reflective belt for easy visibility.
  • Durable poly construction. Easy to set up and take down.
  • Broad base prevents tipping.
MODEL
NO.
DESCRIPTION SIZE W/FLAG
W x L x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
S-21985 Kid Alert 37 x 18 x 48" 6 $35 $30 ADD
FEATURES:
  • Base can be filled with sand or water to prevent tipping.


SPECIFICATIONSMETRICIMPERIAL
Size with Flag94 x 46 x 122 cm37 x 18 x 48 in.
S-21985 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/20/2019 09:23:40 PM; USWEB7 -0-0/0.0-1