Beverage Laser Labels - Arch, 2 14 x 3"

Create custom wine, water or beer bottle labels.
  • Permanent adhesive sticks to glass, plastic, metal and paper.
  • Water resistant. Holds strength when wet, colors won't run.
  • Easy to format Microsoft® Word™ label templates.
MODEL
NO.
LABEL SHAPE SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX ADD TO
CART
1 2 5+
S-21948 Arch 1/4 x 3" 9 900 $40 $38 $30 ADD
AVERY EQUIVALENT:
  • 22809
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
TEMPERATURE:
  • Performance: -65 to 180 F
INSTRUCTIONS:
  • Templates:
    • PCs: Click File, Save As to save the Template as a Word Document on your computer.
    • MACs: Download Template and save it to your computer. Open via Pages. Cannot open directly in Pages from the website.

  • Printing:
    • Go to Paper/Quality and choose Labels under Paper Type.
    • Use manual feed when printing labels.
    • To add additional pages to template: CTL + A, CTL + C, CTL + V
USAGE:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT57 x 76 mm2 1/4 x 3"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/23/2020 02:28:11 AM; USWEB6 -0-0/0.0-1