Circle Inventory Control Labels - "2018", 3"

Use for all your inventory and warehouse needs.
MODEL
NO.
SIZE WT./
ROLL
PRICE PER ROLL OF 500 ADD TO
CART
1 5 10+
S-21793 3" Circle 2 lbs. OVERSTOCK SALE!  $27
Regular Price $35
  ADD
DIMENSIONS:
  • Core: 3"
SIZE:
  • Liner is 1/8" wider than the labels.
  • Space Between the Labels: 1/8"
MATERIAL:
  • Paper
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 year at 70° F in 50% relative humidity.
COMPATIBILITY:
  • Works with H-1276 and H-1981 Automatic Label Dispensers
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm Circle3" Circle
WEIGHT/ROLL907 g2 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
11/11/2019 07:42:36 PM; USWEB6 -0-0/0.0-1