Sylvania® Glass LED Tubes - 48" T8, Cool White

Highly efficient, longer lasting LEDs will reduce your energy and maintenance expenses. Uses your existing fixtures.
  • Distributes light evenly. For offices and warehouses.
  • Lights up instantly and stays cool.
  • Maintenance and mercury-free.
  • Simple "plug-and-play" installation. Compatible with instant-start electronic ballasts.
  • Compatible with Fluorescent Light Fixtures.
MEDIUM BIPIN BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB ADD TO
CART
1 CASE 3+ CASES
S-21730 48" 17 2,200 Cool (4100K) 36,000 10 $13.55 $12.95 ADD
DIMENSIONS:
  • Tube Diameter: 1"

COMPATIBILITY:
  • Must use in fixtures with a ballast.
  • Works with some programmed rapid start (parallel wiring) electronic T8 ballasts.

USAGE:
  • Not dimmable.
  • Suitable for damp locations, but cannot come in contact with water.

SPECIFICATIONS:
  • Voltage: 120-277, 347 V
  • CRI (Color Rendering Index): 82
  • Beam Angle: 220 degrees
  • UL/C-UL Listed
  • NSF certified for non-contact food zones, splash zones, and non-food zones.
  • Vendor ID: LED17/T8/L48/FG/841/SUB/G6
    • ID has changed to: LED17/T8/L48/FG/841/SUB/G7

EQUIVALENT:
  • S-11871 Fluorescent 48" T8, 32 W Cool White Bulb


TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens= Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2000K - 3000K: Soft white glow for calming atmosphere. (i.e. Candlelight)
    • 3100K - 4500K: Bright white glow. Good for tasks and office environment.
    • 4600K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best


SPECIFICATIONSMETRICIMPERIAL
S-21730 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/20/2018 01:39:55 PM; USWEB5 -0-0/0.0-1