Galvanized Hand Tie Baling Wire - 14 gauge, 14' Length

Single loop flexible steel wire used to bundle lumber and large items.
  • High break strength for binding tires, wood and scrap metals.
  • Zinc coating resists rust and corrosion for outdoor storage.
MODEL
NO.
GAUGE LENGTH BREAK
STRENGTH
TIES PER
COIL
LBS./
COIL
PRICE PER COIL ADD TO
CART
1 2 6+
S-21707 14 14' 450 lbs. 250 62 $202 $190 $176  ADD
SHIPS VIA MOTOR FREIGHT
Limit 2.
MATERIAL:
  • 1030 Carbon Steel
USAGE:
  • Recommended for baling plastics.
SPECIFICATIONS:
  • Elongation: 8%
    • Lower than regular bailing wire
SPECIFICATIONSMETRICIMPERIAL
THICKNESS3.6 Microns14 ga.
LENGTH4.3 M14'
BREAK STRENGTH204 Kg450 lbs.
WEIGHT PER COIL28 Kg62 lbs.
Add to Shopping List
09/28/2021 03:33:58 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000