Printed Mailer - 10 x 10 x 5", All Occasion

Gorgeous, high-gloss mailers for all occasions eliminate wrapping.
  • Ships flat. Sets up in a snap.
  • Strong 200 lb. test corrugated.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
L x W x H
QTY./
BNDL.
PRICE PER MAILER(MIN. 25) ADD TO
CART
25 100 500+
S-21685AO All Occasion 10 x 10 x 5" 25 $3.85 $3.75 $3.55 ADD
DIMENSIONS:                             
  • Inside dimensions are listed in the chart.   
MATERIAL:
  • B flute
FEATURES:
  • Can be used for direct or indirect food contact.
RECYCLING:
  • Recyclable
STYLE:
  • Tab locks
APPEARANCE:
  • Kraft interior
SPECIFICATIONSMETRICIMPERIAL
Length x Width x Height25 x 25 x 13 cm10 x 10 x 5"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/17/2020 08:58:59 PM; USWEB7 -0-0/0.0-1