Printed Mailer - 8 x 8 x 3", All Occasion

Gorgeous, high-gloss mailers for all occasions eliminate wrapping.
  • Ships flat. Sets up in a snap.
  • Strong 200 lb. test corrugated.

Option is unavailable; the next option is selected
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
L x W x H
QTY./
BNDL.
PRICE PER MAILER (MIN. 25) STYLE IN STOCK
SHIPS TODAY
25 100 500+
S-21684AO 8 x 8 x 3" 25 $2.50 $2.40 $2.30  ADD
DIMENSIONS:                             
  • Inside dimensions are listed in the chart.   
MATERIAL:
  • B flute
FEATURES:
  • Can be used for direct or indirect food contact.
RECYCLING:
  • Recyclable
STYLE:
  • Tab locks
APPEARANCE:
  • Kraft interior
SPECIFICATIONSMETRICIMPERIAL
Length x Width x Height20 x 20 x 8 cm8 x 8 x 3"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/12/2020 11:24:36 AM; USWEB5 -0-0/0.0-1