Class 2 Black Bottom Safety Vest with Pockets - Lime, L/XL

Class 2 Reflective - Meets Government Regulations

Recommended for highways, utility and emergency work.
  • Breathable polyester mesh.
  • Hook-and-loop closure.
  • 3 outside, 2 inside pockets. Bottom hides dirt.
  • Machine washable.

Option is unavailable; the next option is selected
Meets ANSI/ISEA 107-2015
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-21681G-L Black Bottom Safety Vest w/ Pockets $12 $11 $10  ADD
DIMENSIONS:
  • Pockets:
    • Inside: 7.28 x 8.07"
    • Outside Bottom (Including Flaps): 7.28 x 8.86"
    • Chest (Including Flap): 3.54 x 5.71"
    • Pencil: 1.38 x 4.92"
SIZE:
  • Chest: 44 - 50"
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/26/2021 02:56:15 AM; USWEB7 -0-0/0.0-1