Class 3 Hi-Vis Bomber Jacket - Large

Class 3 Reflective – High Risk Environments

360° visibility for road crews, first responders.
  • Insulated and waterproof for winter work.
  • Polyester shell with quilted lining. Zip closure, roll-away hood, 4 outside pockets.
  • 2”-wide ANSI-certified reflective tape.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Size:
    Meets ANSI / ISEA 107-2010
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-21675-L Bomber Jacket $52 $49  ADD
    SIZE:
    • Chest: 56 - 60"
    • Sleeve: 25 1/2"
    APPEARANCE:
    • Style may vary.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    05/23/2022 07:32:52 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000