Goodwrappers® - Cast, 80 gauge, 20" x 1,000'

BUILT-IN DISPENSER


The fastest, easiest way to wrap pallets.
  • Lightweight - Eliminates the need for heavy dispensers.
  • Portable - Travels anywhere in warehouse or truck.
  • Industrial Cast - Quiet and clear. Recommended for regular loads.
    Free Offer
    FREE H-175 CUTTER WITH ORDER OF 4
    OR MORE ROLLS OF STRETCH WRAP

    Disposable Handle
    Disposable handles give workers a "brake."
    • Control tension for maximum film stretch.
    • Uses 25-33% less film.
    • Wraps your load extra tight for security.
    • Prevents friction build-up on hands.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE FILM GAUGE QTY./
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 8 16 48
S-2167 20" x 1,000' Clear
Cast
80 4 31 $21 per roll any case quantity rolls ADD
DIMENSIONS:
  • Core: 1"
  • Handles: 4 1/2"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Handles: Plastic
TEMPERATURE:
  • Performance: 0° - 115° F
FEATURES:
  • 2-sided cling
INCLUDES:
  • (1) Set of blue handles per roll.
SHELF LIFE:
  • 1 Year when stored at room temperature.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE51 cm x 305 M20" x 1,000'
THICKNESS20 Micron80 ga.
WEIGHT/CASE14 kg31 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/08/2021 03:52:47 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000