Uline Super Duty Nitrile Gloves - Powder-Free, Large

INDUSTRIAL

Tackle the toughest job with the thickest Uline nitrile available.
  • Top-of-the-line protection against chemicals and pesticides.
  • 12" extended cuff protects wrist and forearm.
  • Puncture resistant.
  • FDA compliant.
MODEL
NO.
DESCRIPTION MIL SIZE GLOVES/
CARTON
PRICE PER CARTON ADD TO
CART
1 5+
S-21622-L Powder-Free 12 Large 50 $32 $29 ADD
DIMENSIONS:
  • Carton: 10.63 x 3.35 x 5.12" (W x H x D)

THICKNESS:
  • Finger: 14 mil
  • Palm: 12 mil
  • Cuff: 8 mil
    • Note: Mil thickness listed in the chart is the average of all three measurements.

FEATURES:
  • Fully textured

PROPERTIES:
  • Latex and allergy free.
  • Puncture resistant.
  • Abrasion resistant.


SPECIFICATIONSMETRICIMPERIAL
THICKNESS305 Micron12 Mil
S-21622-L -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/17/2018 01:40:25 PM; USWEB8 -0-0/0.0-1