Uline Safe-Flex Nitrile Gloves - Powder-Free, XL

EXAM GRADE

Perfect blend of comfort and protection for lab techs and first responders.
  • Tested for use with chemotherapy drugs.
  • Meets ASTM D6978 standards.
  • Textured fingertips for a firm grip.
  • Latex and allergy-free. Puncture resistant.
  • FDA compliant.
  • Use with Glove Dispensers.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-21573-X Powder-Free 6 100 $30 $28  ADD
    DIMENSIONS:
    • Carton: 9.45 x 3.14 x 4.92" (W x H x D)
    THICKNESS:
    • Finger: 7.9 mil
    • Palm: 5.5 mil
    FEATURES:
    • Protects against chemicals and abrasives.
    PROPERTIES:
    • Abrasion resistant.
    APPEARANCE: 
    • May be purple or dark blue.
    SPECIFICATIONS:
    • Tested for use with Chemotherapy Drugs and Fentanyl Citrate as per ASTM D6978-05.
    • Standard EN ISO 374-5:2016
      • Protection against dangerous chemicals & micro-organisms - Part 5.
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS152 Micron6 Mil
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    01/17/2022 08:24:42 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000