3M 1870+ Health Care Respirator

Provides protection from common airborne and biological particles.
  • Exceptional fluid resistance to splash and splatter of blood and other infectious material.
  • Flat-fold design for carrying and storing. Individually packaged.
  • 3-panel construction with chin tab for a custom fit.
  • Adjustable nose clip with foam padding.
  • Recommended for use in healthcare, agricultural production and manufacturing.
FDA & CDC Compliant.
MODEL
NO.
DESCRIPTION RATING QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 10+
S-21494 3M 1870+ N95 20 $41 $40 $39  Sub: S-9632-S1 
MATERIAL:
  • Latex Free
SPECIFICATIONS:
  • NIOSH Product Certification #: TC-84A-5726
  • Meets:
    • NIOSH 42 CFR 84 requirements.
    • ASTM Fluid Resistant Challenge F1862 at 160mm Hg. 
    • ASTM Standard Test Method of Bacterial Filtration Efficiency F2101
    • OSHA Assigned Protection Factor (APF): 10
TERMINOLOGY:
  • N95:
    • N: Not oil resistant
    • 95: 95% of particles filtered
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
07/27/2021 09:43:23 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000