Translucent Cups - 3.5 oz

Smart economical choice when volume matters. Sturdy, shatterproof.
  • Double sidewall ridges for extra strength.
  • Smooth rolled rim for drinking comfort.
MODEL
NO.
SIZE DESCRIPTION QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-21471-S1 3.5 oz. Translucent 2,500 $120 $115  ADD
DIMENSIONS:
  • Height: 2 3/8"
  • Diameter:
    • Top: 2 3/8"
    • Bottom: 1 5/8"
MATERIAL:
  • Polystyrene
COMPATIBILITY:
  • Works with H-1352 Stainless Steel Paper Cup Dispenser.
RECYCLING:
  • Recyclable #6
PACKAGING:
  • 25 Sleeves; 100 Cups per sleeve.
SPECIFICATIONS:
  • Meets FDA 21, 177.1640 (PS)
SPECIFICATIONSMETRICIMPERIAL
SIZE104 ml3.5 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/27/2022 10:55:29 PM; USWEB28 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000