Columbia® Silver Ridge Shirt - Fossil, Medium

Keep cool while hiking in the north woods.
  • Moisture-wicking nylon fabric keeps you cool and dry.
  • Omni-Shade® UPF 50 for all-day UV protection.
  • Breathable vents with mesh lining.
  • Roll-up sleeves with loops, vented chest pockets.
  • Machine washable.

    FREE OFFER
    Free upon request with any
    Uline order of $1,000 or more.
MODEL
NO.
DESCRIPTION SIZE PRICE
EACH
ADD TO
CART
S-21470F-M Silver Ridge Long Sleeve Shirt Medium $58 ADD
Styles may vary. Imported.
SIZE:
  • Chest: 38 - 41"
  • Waist: 32 - 35"
  • Sleeve: 34"


MATERIAL:
  • 100% Nylon


SPECIFICATIONSMETRICIMPERIAL
S-21470F-M -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
05/27/2018 06:59:03 AM; USWEB7 -0-0/0.0-1