Columbia® Silver Ridge Shirt - Fossil, Large

Keep cool while hiking in the north woods.
  • Moisture-wicking nylon fabric keeps you cool and dry.
  • Omni-Shade® UPF 50 for all-day UV protection.
  • Breathable vents with mesh lining.
  • Roll-up sleeves with loops, vented chest pockets.
  • Machine washable.

    FREE OFFER
    Free upon request with any
    Uline order of $1,000 or more.
MODEL
NO.
DESCRIPTION SIZE PRICE
EACH
ADD TO
CART
S-21470F-L Silver Ridge Long Sleeve Shirt Large $58 ADD
Styles may vary. Imported.
SIZE:
  • Chest: 42 - 45"
  • Waist: 36 - 39"
  • Sleeve: 35"


MATERIAL:
  • 100% Nylon


SPECIFICATIONSMETRICIMPERIAL
S-21470F-L -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/17/2018 06:59:47 AM; USWEB8 -0-0/0.0-1