Uline Microfiber General Purpose Mitt

Remove dust and dirt with a swipe of your hand.
  • Easily clean blinds, railings and hard-to-reach areas.
  • Picks up dust like a magnet.
  • Use on either hand. Lint free and washable.
  • Elastic cuff for comfort fit. Loop for hanging.
MODEL
NO.
COLOR DESCRIPTION SIZE QTY./
PACK
PRICE PER PACK ADD TO
CART
1 2+
S-21424 Green General Purpose 8 x 11" 6 OVERSTOCK SALE!  $5
Regular Price $25
   Terms of Sale
  ADD
MATERIAL:
  • 100% Microfiber
    • Polyester: 80%
    • Polyamide: 20%

CLEANING INSTRUCTIONS:
  • Machine wash warm water.
  • Air or tumble dry.
  • No bleach; no fabric softeners.


SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 28 cm8 x 11"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
09/20/2019 02:40:56 AM; USWEB5 -0-0/0.0-1