3M 301+ Masking Tape - 34" x 60 yds

For industrial applications such as paint masking and stenciling.
  • Removes cleanly from metal, rubber, glass and plastic.
  • Resists solvents and moisture. Leaves crisp paint lines.
  • Withstands temperatures up to 225°F for 30 minutes.
  • Yellow crepe paper backing with rubber adhesive.
22 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 36 72 144+
S-21418 3/4" x 60 yds. 6.3 48 14 OVERSTOCK SALE!  $2.75
Regular Price $3.15
   Terms of Sale
 ADD
Ships from Uline CA, GA, IL
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4.85"
SHELF LIFE:
  • 12 months from date of shipment.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS160 Microns6.3 mil
WEIGHT/CASE6 kg14 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/27/2020 02:10:09 AM; USWEB5 -0-0/0.0-1