SDS Envelopes - "Safety Data Sheets Enclosed", 4 12 x 6"

Pressure sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamper proof 2 mil poly protects documents inside.
  • Outside dimensions listed.
  • Side loading.
  • Inside usable dimensions: 4 x 5.5".
MODEL
NO.
OUTSIDE
DIMENSIONS
QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 3 5 10+
S-21400 1/2 x 6" 1,000 OVERSTOCK SALE!  $30
Regular Price $39
   Terms of Sale
10   ADD
THICKNESS:
  • White Backing Paper: 51 lb
  • Top Poly: 2 mil
  • Bottom Poly: 2 mil

MATERIAL:
  • Adhesive: Water based acrylic

SHELF LIFE:
  • 1 year at room temperature

TEMPERATURE:
  • Application: 35 F and above
  • Performance: -4 to 160 F


APPEARANCE:
  • "Model # Uline 1-800-295-5510" printed at the bottom of each envelope.


FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.


SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH11 x 15 cm4.5 X 6"
WEIGHT/CARTON5 Kg10 lbs.
S-21400 -
Error You exceeded the maximum number of times an email can be sent. Try again later.
Error  •
Error  •

Error  •
Error  •
To enter multiple emails, separate with a comma.
 
 
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
07/22/2019 02:18:22 PM; USWEB7 -0-0/0.0-1