Boutique Bags - 16 x 6 x 12", Vogue, Black

Sophisticated and stylish for upscale shoppers.
  • Recommended for gift shops, jewelry and department stores.
  • Sturdy 150 gsm uncoated gloss paper.
  • Strong twisted paper handle.

Option is unavailable; the next option is selected
MODEL
NO.
BAG NAME SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-21155BL Vogue 16 x 6 x 12" 100 25 $112 $107 $104  ADD
CAPACITY:  
  • Weight: 10 - 12 lbs
DIMENSIONS: 
  • Usable dimensions are listed in the chart. 
RECYCLING:
  • Recyclable
  • Biodegradable
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT41 x 15 x 30 cm16 x 6 x 12"
WEIGHT/CARTON11 kg25 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/23/2021 10:40:20 AM; USWEB7 -0-0/0.0-1