Boutique Bags - 7 x 3 x 7", Mini, Red

Sophisticated and stylish for upscale shoppers.
  • Recommended for gift shops, jewelry and department stores.
  • Sturdy 150 gsm uncoated gloss paper.
  • Strong twisted paper handle.
MODEL
NO.
BAG NAME SIZE
W x D x H
QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 3 5+
S-21153R Mini 7 x 3 x 7" 100 $74 $71 $68 8 ADD
CAPACITY:  
  • Weight: 8 - 10 lbs
DIMENSIONS: 
  • Usable dimensions are listed in the chart. 
RECYCLING:
  • Recyclable
  • Biodegradable
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT18 x 8 x 18 cm7 x 3 x 7"
WEIGHT/CARTON4 kg8 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/19/2020 06:16:26 PM; USWEB5 -0-0/0.0-1